Buy more than* S$200* and get FREE SHIPPING

Hygrothermo Data Logger

3.00 (2)
Purpose
To measure temperature and humidity., To measure temperature and humidity., To measure temperature and humidity., To measure temperature and humidity., To measure temperature and humidity., To measure temperature and humidity., To measure temperature and humidity., To measure temperature and humidity.
2015 Trusco Published Pages
1 1078
2014 TRUSCO Published Page
1-1007
Dimensions (Width x Depth x Height)(mm)
38x19x60, 38x19x60
Memory Number
16000, 16000
Measuring Temperature Range (degree C)
-20-70, -20 to 70
Storage Temperature Range (degree c)
-40-70, -40 to 70
Humidity Measurement Range (%)
0-100, 0 to 100
Protection Level
IP20, IP20
Pricision (deg C)
+/-0.5, +/-0.5
Pricision (%)
+ / Over 3 (at25 degree C) temperature dependence + / over 0.03% rh / k, + / -3 (At25deg C) temperature dependence + / -0.03% rh / k
Temperature Display
(Min) 0.1 degree C, (Minimum) 0.1deg C
Resolution Capability
Temperature 0.1 degree C humidity 0.1% rh, 0.1% rh 0.1deg C temperature humidity
Sensor
Temperature: NTC (built-in) Humidity: capacitance type (built-in), Temperature: NTC (built-in) Humidity: capacitive (built-in)
Measurement Item
temperature humidity, Temperature, humidity
Minimum
Humidity /0.1%RH, Humidity / 0.1% RH
Power
Coin-type lithium battery (CR2032) x2 pieces (included), (CR2032) x2 or coin-type lithium battery (included)
Operating Temperature Range (deg C)
-20-+70, -20 to +70
Weight (g)
39, 39
TRUSCO Part Number
411-3225, 411-3225
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 174 H 49043741 159.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Data collection by vegetable cultivation, underground storage room, beetle breeding temperature and humidity control.
5
From Japan
On 2018-01-26 21:08:53
1. Compact, functional, easy to use. 2. Price is not very high. 3. While inquiring about manufacturers, please kindly tell me kindly.
This review is about item#49043741.
Greenhouse degree management
1
From Japan
On 2016-07-15 16:16:14
Because I bought a single unit, I can not use the data because I can not use it. We recommend purchasing a dedicated interface cable set.
This review is about item#49043741.

Related Products