Buy more than* S$200* and get FREE SHIPPING

Grinding Disc Holder

Purpose
Quick-change-exclusive use attachment. It can be attached to following quick-change disk. -50mm SG Blaze ceramic disk -50mm alumina Ace disk -50mm SG Blaze 3D non-woven disc -50mm Vortex 3D non-woven fabric disk -50mm cleaning nonwoven fabric disk -50mm f
2014 TRUSCO Published Page
2-1843
Outer Diameter (phi mm)
45
Usage Tool
6mm shaft straight grinder (electric air)
Shaft Length (mm)
36
Maximum Rotation Speed (min-1[r. p.m])
30000
Weight (g)
30
Shaft Diameter (phi mm)
6
Material
Rubber
TRUSCO Part Number
413-3986
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2QCHD-M 49044642 25.24 SGD
Shipped after 2017-07-24
ADD TO CART

Related Products