Buy more than* S$200* and get FREE SHIPPING

Grinding Disc

Caution
Attach on quick change holder (not included) before use.
Purpose
deburring, welding beads removal, and welding portion removal from standard steel, stainless steel, aluminum, titanium, high nickel steel, and other hard to cut material.
2014 TRUSCO Published Page
2-1842
Outer Diameter (phi mm)
50
Usage Tool
6mm shaft straight grinder (electric air)
Shaft Length (mm)
4
Maximum Rotation Speed (min-1[r. p.m])
25000
Weight (g)
6
Grain Size
60
Width (mm)
1.2
Shaft Diameter (phi mm)
6
Material
Abrasive: SG Blaze TM ceramic alumina abrasive grain, base material: 3-layer laminate polyester fabric strong
TRUSCO Part Number
413-3960
Specification
"quick-change holder"
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(25PC) 1 2QC50SGB60 49044606 42.99 SGD
In stock
ADD TO CART

Related Products