Buy more than* S$200* and get FREE SHIPPING

Auto Drain

2014 TRUSCO Published Page
1-1382
Fluid Temperature (Degree C)
5 to 60deg
Assured Withstand Pressure (MPa)
1.5
Working Pressure (MPa)
1
Depth (mm)
72
Height (mm)
170
Weight (kg)
0.8
Connection Diameter
Rc1/2
Width (mm)
72
TRUSCO Part Number
406-7321
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MPD402-04 49045123 -
Discontinued
[x]
ADD TO CART

Related Products