Buy more than* S$200* and get FREE SHIPPING

Pressure Gauge

5.00 (2)
2014 TRUSCO Published Page
1-1378
Pressure Range
0 ~ 1.0MPa
Display Board Diameter (mm)
42
Weight (g)
49
Connection Diameter
R1/8
Compatible Models
MPR2000, MPR2500, MPR3000, MPW2000, MPW3000
TRUSCO Part Number
406-7355
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MPG-36-10-01 49045096 6.71 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Regulator
5
From Japan
On 2015-05-13 17:48:47
Inexpensive to operate correctly. I think that even better and is water resistant.
This review is about item#49045096.
Repair of car air pocket
5
From Japan
On 2015-03-02 03:25:20
Injection of air can be, but was used in the repair of becoming doubtful the accuracy of the gauge "air pocket". Is the diameter of the meter than I thought it was small, but the screw standard you can safely is to use so I bought to confirm. Indication of the meter is working without any problems compared with other meter.
This review is about item#49045096.