Buy more than* S$200* and get FREE SHIPPING

Safety Goggles

5.00 (5)
Lens Thickness (mm)
2.2
Material (lens)
Polycarbonate
Material (frame)
Polypropylene / elastomer
Lens Color
Clear
Weight (g)
84
Specification
With air hole, anti-fog processing, anti scratch processing, UV cut, lens replaceable
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Frame Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Frame Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
422-8839 Orange 1PC 1 X-9302GG-OR 49007034 50.99 SGD
In stock
422-8821 Gray 1PC 1 X-9302GG-GY 49007025 49.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Dust removal such as planting pruning and grinder work.
5
From Japan
On 2017-02-06 20:13:38
There was a tight feeling in the posted sentence, but my head size is small and 56 cm, the fitting feeling is just a good situation. Dust is out of eyes because it is perfect fit.
This review is about item#49007025.
Grinders and others When teaching work using power tools
5
From Japan
On 2017-01-14 14:18:38
It is used when teaching the operation of power tools. It is very handy to say that the glass type is not because it is not the work itself, but because the frequency of attachment and detachment is high in order to teach how to use the product etc. at training facilities and customers. The type that guards the eyes firmly is safe against dust. The part hitting the skin is also a good feel, and I am looking forward to how long it lasts.
This review is about item#49007025.
Protection during work such as woodworking, metal cutting, grinder, pollen, soil dust, pesticide spraying.
5
From Japan
On 2016-07-04 14:04:50
Although it was higher than the same kind, it was decided to purchase with two points, anti-fog and lens exchangeable. It is useful from the top of the glasses. I am using it for about half a year, but I am concerned about cloudiness. Besides, the ear hook part is too tightened and it is hard to use for a long time. Also, it is painful to remove the lens hard. - How much does it have anti-fogging function?
This review is about item#49007025.
When anti-rust oil spraying
5
From Japan
On 2015-03-18 12:02:19
It can be used even when wearing glasses
This review is about item#49007025.
When riding a bicycle, when cutting or polishing work by do-it-yourself carpenters, when sprinkling insecticides on gardening plants, and so on.
5
From Japan
On 2014-01-16 19:10:19
It is saved because it can be worn easily from the eyeglasses you usually use. I am active in my daily life such as bicycles and do-it-yourself carpenters.
This review is about item#49007025.

Related Products