Buy more than* S$200* and get FREE SHIPPING

Goggle Type Eye Shield

4.00 (3)
Material (band)
Synthetic rubber woven cloth
Lens Thickness (mm)
2.2
Material (lens)
Polycarbonate
Material (frame)
Polypropylene / elastomer
Lens Color
Clear
Standard
8147 standard product JIS T, EN166 standard product
Weight (g)
80
Specification
Air vents with anti-fog, anti scratch, UV cut, soft touch on face, lens replaceable
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Frame Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Frame Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Gray 1PC 1 X-9302-GY 49006991 -
Discontinued
[x]
422-8855 Orange 1PC 1 X-9302-OR 49007007 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
This time it is used to protect the eyes when working on the ceiling surface such as the ceiling ventilation fan and the bathroom ceiling detergent coating at room cleaning.
5
From Japan
On 2016-03-29 16:52:43
It is ideal for a variety of tasks because it is hard to cloud and can be worn over glasses. The fit to the face of the edge is also good. It is comfortable because the field of view is also wide. It is likely to be a necessity to protect the eyes of various tasks. I want to order it additionally.
This review is about item#49007007.
Polishing operation
2
From Japan
On 2015-04-08 09:26:41
When I sweat I get a sweat and cloudy fit feeling is a good feeling.
This review is about item#49006991.
Peeling work, work looking up under the eaves, spraying work etc.
5
From Japan
On 2014-11-27 13:24:28
Great cost performance when considering fit.
This review is about item#49006991.

Related Products