Buy more than* S$200* and get FREE SHIPPING

Safety Goggles

2.00 (1)
Lens Thickness (mm)
2.1
Lens Color
Clear
Weight (g)
76
Material
Lens: Polycarbonate, Frame: polypropylene / urethane elastomer, band: Synthetic rubber woven cloth
TRUSCO Part Number
422-8863
Specification
Chemical resistance. JIS T 8147 standard product. Sealed type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 X-9302SG 49007095 56.77 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Eye protection at the time of agricultural mowing
2
From Japan
On 2016-04-27 17:56:15
Cloudy When you use the goggles and a mask
This review is about item#49007095.

Related Products