Buy more than* S$200* and get FREE SHIPPING

Safety Goggles

Lens Thickness (mm)
2.4
Lens Color
Clear
Weight (g)
31
Material
Lens: Polycarbonate, frame: plastic
TRUSCO Part Number
422-8791
Specification
Chemical resistance, JIS T 8147 standard product, EN166 standard product, outstanding side shield and upper brow protection
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 X-9197 49007156 33.86 SGD
Shipped after 2017-07-24
ADD TO CART

Related Products