Buy more than* S$200* and get FREE SHIPPING

Safety Goggles, Vent, Wide View

5.00 (3)
Material (band)
Synthetic rubber woven cloth
Lens Thickness (mm)
1
Material (lens)
Cellulose acetate
Material (frame)
Flexible PVC
Lens Color
Clear
Standard
EN166 standard product
Weight (g)
138
Specification
Air vents with anti-fog, anti scratch, UV cut, soft touch on face, lens replaceable
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 X-9301 49006982 40.64 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Machine washing
5
From Japan
On 2017-05-23 11:03:16
I was looking for something that was not cloudy with steam and purchased. There is no problem with normal use. It is also good brand name.
This review is about item#49006982.
For workers
5
From Japan
On 2016-04-18 08:05:52
Usability is not cloudy and easy to use. It was necessary soon for new employees so delivery was quick and it was saved.
This review is about item#49006982.
Painting
5
From Japan
On 2015-07-16 11:31:21
I wear glasses and use it, so I chose a wide one. Durability is used for two weeks, but there is no problem.
This review is about item#49006982.

Related Products