Buy more than* S$200* and get FREE SHIPPING

Safety Glasses

4.67 (3)
2014 TRUSCO Published Page
3-0025
Lens Thickness (mm)
2.4
Lens Color
Clear
Weight (g)
38
Material
Lens: Polycarbonate, frame: plastic
TRUSCO Part Number
422-8766
Specification
JIS T 8147 standard product, EN166 standard product, Outstanding side shield and upper brow protection
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 X-9175 49007131 36.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Dustproof general purpose
4
From Japan
On 2016-11-05 08:30:04
Because it is cushioned, it is a good feeling for eye protection. The anti-fog processing is the same as other companies.
This review is about item#49007131.
I use it when cutting steel.
5
From Japan
On 2015-12-25 14:39:56
I like it very much. It has better fit and breathability than other things.
This review is about item#49007131.
Pesticide spraying, Peach work
5
From Japan
On 2015-11-04 17:40:45
It is extremely easy to handle, because it's very good adhesion. For farm work, it is very convenient.

Related Products