Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Non Woven Carpet

5.00 (1)
Purpose
Standing work under feet, factory aisle, display of exhibition.
Length (m)
30
Type
Roll type
Size
S
Width (mm)
910
...see all>
Product Options
ADD TO CART
Weight (kg) Thickness (mm) Color TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Thickness (mm) Color TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 3 Gray 397-1317 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 CPS-705-91-30 49045211 319.99 SGD
Shipped after 2018-05-10
- - Beige 397-1333 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 CPS-706-91-30 49045227 419.99 SGD
Shipped after 2018-05-02
- - Kurimuso \ tion 397-1350 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 CPS-713-91-30 49045236 459.99 SGD
Shipped after 2018-05-02
- - Green 397-1295 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 CPS-703-91-30 49045202 419.99 SGD
Shipped after 2018-05-02
- - Bordeaux 397-1279 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 CPS-701-91-30 49045193 419.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wallpaper instead
5
From Japan
On 2016-01-16 09:07:24
I put it as a simple sound absorbing material on a soundproof panel attached. Because the appearance was not so much a problem, I just stopped by tacking. It looks great, so it's cheap and fire-resistant, which is the best. Reverberation is suppressed and it is patchy. I think that the door part is the original use method, but I used the tape of the surface fastener. The lining clings to the Velcro stick well and there is no problem even if using the wall.
This review is about item#49045227.

Related Products