Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Artificial Grass, Brushing Turf

5.00 (1)
Purpose
Joint type artificial turf that can be laid on entrance and passage.
Weight (g)
260
Color
Green
Thickness (mm)
19
Width (mm)
300
Length (mm)
300
Material
EVA resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 BT-300 49045342 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for washing tank of shoes
5
From Japan
On 2017-05-23 15:27:58
It is laid in the cleaning tank of boots. Up to now I was using about 100 yen, but the making is different. It seems to be devised that it is strong and dirt easily falls.
This review is about item#49045342.

Related Products