Buy more than* S$200* and get FREE SHIPPING

Artificial Turf

4.33 (3)
Purpose
Lined with joint-type artificial grass with roof, balcony, entrance, and game hall, etc.
Weight (g)
300
Width (mm)
300
Length (mm)
300
Material
EVA resin
...see all
Product Options
ADD TO CART
TRUSCO Part Number Thickness (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Thickness (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
397-1406 - Green 1Sheet 1 DT-301 49045367 7.08 SGD
Shipped after 2017-03-27
397-1414 25 Gray 1Sheet 1 DT-302 49045376 7.66 SGD
Shipped after 2017-03-27
397-1422 - Sepia 1Sheet 1 DT-303 49045385 7.66 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Use the slip of the approach to a shrine of the tomb
5
From Japan
On 2016-12-15 09:16:21
The selling in retail stores was the only green artificial turf. So was looking for a calm color is a big satisfaction.
This review is about item#49045376.
Use outside of the toilet
3
From Japan
On 2016-01-26 15:55:17
Thing firmly to say. Would such a thing but the price? With higher than I thought.
This review is about item#49045367.
Use the entrance of the store
5
From Japan
On 2015-03-06 13:18:37
Assembly also terms of good that can be simple and partially replaced. Point of purchase decision that was Kodaware also in appearance since it is a combination of the color.
This review is about item#49045367.

Related Products