Buy more than* S$200* and get FREE SHIPPING

Flooring Interlocking Tiles

5.00 (4)
Purpose
As veranda, gardening, pool side, closet drainboard.
Weight (g)
230
Width (mm)
300
Length (mm)
300
Material
100% polyethylene
...see all>
Product Options
ADD TO CART
Thickness (mm) TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 400-7794 Green 1Sheet 1 SQ-301 49045315 7.99 SGD
In stock
- 400-7816 Brown 1Sheet 1 SQ-303 49045333 7.99 SGD
In stock
13 400-7808 Gray 1Sheet 1 SQ-302 49045324 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Laying on a steep slope
5
From Japan
On 2017-11-28 14:34:56
The railroad was steep, laying it where it rains a little, or where there is morning dew of morning slipping and falling. At first, if you try to lay it upside down normally, it will slip unexpectedly and it will not work! I thought, but how! Do not slip at all when using inside out, Dell is comfortable with the feeling that the protrusions dig into the shoes! Even if I run, it is totally problematic, so far I can use it without any problems ☆
This review is about item#49045324.
Front door mat (for fitting)
5
From Japan
On 2016-08-09 08:59:58
It was easy to assemble and the size can be adjusted with a cutter so I could exchange my own entrance mat by myself.
This review is about item#49045324.
Customer's entrance mat
5
From Japan
On 2016-01-13 10:17:11
As a result of seeking this mat without a home center etc., it was in a monotail. It was a great help to our customers as well.
This review is about item#49045315.
Outer structure
5
From Japan
On 2014-07-17 21:01:52
Since I am firmer than I expected, I will consider additional purchase at a later date.
This review is about item#49045315.

Related Products