Buy more than* S$200* and get FREE SHIPPING

Plastic Bag

4.00 (1)
Material
Low density polyethylene (LLDPE)
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Dimensions (Horizontal x Vetical) (mm) Thickness (mm) Width (mm) Length (mm) Capacity (L) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Dimensions (Horizontal x Vetical) (mm) Thickness (mm) Width (mm) Length (mm) Capacity (L) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
WhiteSemiTransparent 405-0355 - - 900 1000 90 780 1Bag 1 M-90D 49045464 10.99 SGD
Shipped after 2018-07-03
WhiteSemiTransparent 405-0215 - - 650 800 45 480 1Bag 1 5.00E-65 49045403 7.99 SGD
Shipped after 2018-07-03
Transparent 405-0207 - - 650 800 45 480 1Bag 1 5C-65 49045394 5.99 SGD
Shipped after 2018-07-02
Whitetranslucent 405-0304 1100x1200 0.05 - - 120 570 1Bag 1 G-120D 49045455 9.99 SGD
In stock
WhiteSemiTransparent 405-0231 - - 800 900 70 650 1Bag 1 5M-80D 49045421 8.99 SGD
Shipped after 2018-07-03
Transparent 405-0223 - - 800 900 70 650 1Bag 1 5M-80C 49045412 8.99 SGD
Shipped after 2018-07-03
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cut Use it for temporary storage of dried agricultural products.
4
From Japan
On 2015-05-08 08:00:48
1, I want transparency. 2, I want a little longer vertically. 3, it is easy to use.
This review is about item#49045455.

Related Products