Buy more than* S$200* and get FREE SHIPPING

Round Shallow Tray

5.00 (3)
Purpose
Lid or catch basin of various containers and chassis, etc. Useful to sort and keep cooking ingredient and parts. Carrier tray on carrier line (conveyor) . Saucer of oil jug and oiler, etc. tare dish of electronic scale, etc. Available to use it as store d
Material
Stainless steel (SUS430)
...see all>
Product Options
ADD TO CART
Inner Diameter x Depth (mm) Name Plate Thickness (mm) Outside Diameter x Height H (phi mm x mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter x Depth (mm) Name Plate Thickness (mm) Outside Diameter x Height H (phi mm x mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
306x12.4 12 inch 0.5 330x13 433 404-2271 1Sheet 1 J02300001190 49048133 22.99 SGD
In stock
339x12.4 14 inches 0.6 360x13 530 404-2280 1Sheet 1 J02300001200 49048142 32.99 SGD
Shipped after 2018-01-23
268x12.5 11 inches 0.5 290x13 303 404-2263 1Sheet 1 J02300001180 49048124 73.99 SGD
Shipped after 2018-01-23
152x12.6 7 inches 0.4 180x13 90 404-2221 1Sheet 1 J02300001140 49048081 9.99 SGD
In stock
202x12.5 9 inches 0.5 230x13 188 404-2247 1Sheet 1 J02300001160 49048106 12.99 SGD
In stock
233x12.5 10 inches 0.5 260x13 237 404-2255 1Sheet 1 J02300001170 49048115 14.99 SGD
In stock
177x12.6 8 in. 0.4 200x13 110 404-2239 1Sheet 1 J02300001150 49048097 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Transportation of tableware
5
From Japan
On 2017-11-19 13:07:02
Because it is stainless steel, it is beautiful and clean forever. Worth a visit!
This review is about item#49048142.
Ball lid
5
From Japan
On 2016-08-27 10:55:28
It was a more wastefulness than I thought and a waste to lid.
This review is about item#49048081.
Food machine lid
5
From Japan
On 2015-09-11 15:59:35
Since it is a commercially available product since it is a commercially available product since it is manufactured from the beginning if the dimensions match, it is very expensive to search for one with the required dimensions only at a low price so enter the search outside diameter, the upper limit of the height, the lower limit range I want you to be able to search regardless of the manufacturer
This review is about item#49048124.

Related Products