Buy more than* S$200* and get FREE SHIPPING

Helmet Sweatband, Light Blue

5.00 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Worker with a hard hat, the field to be forced into heat measures (sweating).
Weight (g)
11
Color
Light blue
Thickness (mm)
300
Width (mm)
50
Material
[Dress material] cotton, [batting] polyester (100%)
TRUSCO Part Number
423-3751
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HPD311-LB 48973285 6.82 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
When wearing a helmet
5
From Japan
On 2016-07-21 21:53:51
Until now I used a towel but it was big and disturbing, but this product is moderate size and easy to wear, saved
This review is about item#48973285.
Attached to a helmet
5
From Japan
On 2015-11-24 14:38:50
It can be mounted on most helmets. It does not hurt even if it is washed several times. it's recommended.
This review is about item#48973285.
Work helmet
5
From Japan
On 2015-05-26 20:10:00
One time use is short
This review is about item#48973285.
Plumbing work
5
From Japan
On 2015-02-17 15:08:09
Because it is sweaty and helmet mounted, it does not fall down, convenient, lasts longer and I like it.
This review is about item#48973285.

Related Products