Buy more than* S$200* and get FREE SHIPPING

Blue Sheet Roll

5.00 (1)
Purpose
For rain cover
Durability
Less than a month
Grommet Pitch (cm)
-
Sheet Thickness (mm)
0.07
Dimensions (Width x Length) (m)
0.9x100
Material (Sheet)
Polyethylene (PE)
Number of Eyelet
-
Color
Blue
Weight (kg)
5.25
Material
Polyethylene (PE)
TRUSCO Part Number
397-7650
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BSMK0910 48906952 62.08 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Curing
5
From Japan
On 2016-03-10 22:40:45
Convenient. I use as a consumable goods!
This review is about item#48906952.

Related Products