Buy more than* S$200* and get FREE SHIPPING

Bungee Cord

4.75 (4)
Purpose
Temporarily fixed and fixed luggage, etc.
Type
With ball type
Material
Rubber core: Synthetic rubber clothing: polyester, Ball: polypropylene (PP)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Dimensions (Wire Diameter phi mm x Overall Length m) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Dimensions (Wire Diameter phi mm x Overall Length m) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
397-7609 5x0.6 27 Black 1PC 1 BCB-612 48906891 1.99 SGD
In stock
397-7641 5x0.9 40 Black 1PC 1 BCB-912 48906934 2.99 SGD
In stock
397-7595 5x0.6 27 Marine Blue 1PC 1 BCB-608 48906882 1.99 SGD
In stock
397-7633 5x0.9 40 Marine Blue 1PC 1 BCB-908 48906925 2.99 SGD
Shipped after 2018-01-24
397-7625 5x0.9 40 Red 1PC 1 BCB-905 48906916 -
Discontinued
[x]
397-7579 5x0.6 27 Yellow 1PC 1 BCB-602 48906864 -
Discontinued
[x]
397-7536 5x0.3 18 Yellow 1PC 1 BCB-302 48906821 1.99 SGD
In stock
397-7544 5x0.3 18 Red 1PC 1 BCB-305 48906837 1.99 SGD
In stock
397-7552 5x0.3 18 Marine blue 1PC 1 BCB-308 48906846 1.99 SGD
In stock
397-7617 5x0.9 40 Yellow 1PC 1 BCB-902 48906907 -
Discontinued
[x]
397-7587 5x0.6 27 Red 1PC 1 BCB-605 48906873 2.99 SGD
In stock
397-7561 5x0.3 18 Black 1PC 1 BCB-312 48906855 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
photography
5
From Japan
On 2017-08-04 14:39:27
You can easily fix photographic equipment and quickly remove it. I use it very conveniently.
This review is about item#48906837.
Bundle stick-like luggage
4
From Japan
On 2017-04-28 14:33:42
It is extremely convenient because it can be wrapped around and curled up. Moreover, the price is cheap, I am satisfied.
This review is about item#48906846.
Koukann
5
From Japan
On 2016-03-09 20:40:31
Iiyo
This review is about item#48906837.
Fix something to the bike
5
From Japan
On 2014-08-04 16:13:33
Compared to ordinary bike bought because it is cheap Rubber is stretching than we thought What is that ball for? Which ball is not necessary for my application to use as the only circle Rather it is not preferable Although weak rubber is weak, but at this price it can be used more than once (not disposable) Ali would not know how many times it could be used
This review is about item#48906855.

Related Products