Buy more than* S$200* and get FREE SHIPPING

Drying Rack

Purpose
To hang gloves and small products up to dry.
Withstand Load
About1kg
Depth (mm)
380
Weight (g)
170
Height (mm)
70
Width (mm)
445
Material
A mark approved, Eco Mark certified products, Consumer Product Safety Association (SG mark) approved
TRUSCO Part Number
414-1377
Compatible
(Single spacer) polypropylene (PP) (Double spacer) nylon
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CSH-W 48906767 10.99 SGD
In stock
ADD TO CART

Related Products