Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Clear Tarp

4.00 (3)
Grommet Pitch (cm)
45
Sheet Thickness (mm)
0.1
...see all>
Product Options
ADD TO CART
Weight (kg) TRUSCO Part Number Purpose 2015 Trusco Published Pages 2014 TRUSCO Published Page Dimensions (Width x Length) (m) Tensile Strength Number of Eyelet Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) TRUSCO Part Number Purpose 2015 Trusco Published Pages 2014 TRUSCO Published Page Dimensions (Width x Length) (m) Tensile Strength Number of Eyelet Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.38 397-7455 Various covers and partitions. 3 0823 3-1569 0.9x1.8 Vertical 852N / 3cm, next to 705N / 3cm 12 Transparency 1Sheet 1 B-340 48906961 29.99 SGD
In stock
0.77 397-7463 - - - 1.8x1.8 - 16 - 1sheet 1 B-341 48906977 38.99 SGD
In stock
1.55 397-7471 - - - 1.8x3.6 - 24 - 1sheet 1 B-342 48906986 58.99 SGD
In stock
1.75 397-7480 - - - 2.7x2.7 - 24 - 1sheet 1 B-343 48906995 65.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
To the light van's partition
3
From Japan
On 2017-04-25 16:03:48
The width is perfect, but it was better that there were a few more of the eyelets.
This review is about item#48906977.
To the yacht 's rain.
5
From Japan
On 2017-02-02 18:41:09
I have not used it on a rainy day yet, but I can also check out outside and it is an excellent item for COSPA.
This review is about item#48906977.
I used it for covering rain
4
From Japan
On 2016-11-28 23:55:34
It is just right size, transparency is good and it became good rain finishes
This review is about item#48906977.

Related Products