Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Trash Bag

3.50 (2)
Purpose
Collection bag for waste material and junk, etc. Storage bag, etc.
2015 Trusco Published Pages
4 2055
2014 TRUSCO Published Page
3-1093
Width (mm)
480
Length (mm)
620
Weight (g)
380
Material
Polyethylene (PE)
TRUSCO Part Number
397-7749
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10Sheet) 1 W-34 (480X620) 48906776 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Waste disposal
4
From Japan
On 2018-03-15 11:07:19
You may afford an affordable size, but it is easy to break if you insert an angled item.
This review is about item#48906776.
Sand putting
3
From Japan
On 2017-11-10 22:51:21
I put sand but small sand comes out. I thought that it would be better to put a plastic bag inside.
This review is about item#48906776.

Related Products