Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

PP Sandbag

4.00 (2)
Purpose
Collection bag for waste material and junk, etc. Storage bag, etc.
2014 TRUSCO Published Page
3-1093
Width (mm)
600
...see all>
Product Options
ADD TO CART
Weight (g) Color Material TRUSCO Part Number Specification Mass (g/pack) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Color Material TRUSCO Part Number Specification Mass (g/pack) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1550 Beige Polyethylene (PE) 397-7811 Drawstring 1550 900 1Pack(25Sheet) 1 W-73 48906812 20.99 SGD
In stock
450 White Polypropylene (PP) 397-7773 - 450 1000 1Bag(5Sheet) 1 W-42 48906794 10.99 SGD
In stock
400 SemiTransparent Polypropylene (PP) 397-7765 - 400 1000 1Bag(5Sheet) 1 W-41 48906785 12.99 SGD
In stock
440 Beige Polypropylene (PP) 397-7781 - 440 1000 1PC 1 W-43 48906803 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Moving accessories
3
From Japan
On 2017-04-12 16:54:46
I used it for accessories when I moved. Because the bag is big, heavy things are useless (if you can not hold it, you can break it because it is thin) put it in a small box etc, you can carry many things without worry of breaking at once and it was useful.
This review is about item#48906803.
I use it for packing herbal medicine.
5
From Japan
On 2015-09-03 14:40:03
It was stronger than I thought, so I was not able to get rid of it.
This review is about item#48906803.

Related Products