Buy more than* S$200* and get FREE SHIPPING

Carrier Bags

5.00 (1)
Purpose
As large sandbags.
Dimensions (Horizontal x Vetical) (mm)
1100x1050
Material
Polypropylene (PP)
...see all>
Product Options
ADD TO CART
Packing Weight (kg) TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Packing Weight (kg) TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Naked 1.82 397-7790 Outlet: none 1PC 1 W-60 48906742 31.99 SGD
In stock
- 1.98 397-7803 Outlet: existing 1PC 1 W-61 48906751 38.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Arrangement of pebbles
5
From Japan
On 2015-03-10 21:26:45
I think that it can be used for price. I am using it for organizing pebbles and dead leaves, but storage capacity is also convenient.
This review is about item#48906742.

Related Products