Buy more than* S$200* and get FREE SHIPPING

Shockless Blue Mat

1.00 (1)
Dimensions (Width x Length) (m)
1x30
Color
Blue
Weight (kg)
2
Thickness (mm)
1.7
Material
Polyethylene (PE)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 503 49046225 169.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Passage regimen
1
From Japan
On 2016-08-13 07:45:12
I bought it for the curing of the aisle, but it is not likely to be used very well. I do not understand with the photograph
This review is about item#49046225.

Related Products