Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

LED Bending Flashlight

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Batteries cannot be replaced. Never stare at the LED.
2014 TRUSCO Published Page
2-2705
Lighting Time
1 hour About (High)
Beam Distance (m)
About75
Light Source
LEDx1 chip type lamp white
Total Luminous Flux (Lm)
100
Outer Diameter (phi mm)
26
Power
AA alkaline batteries (one) Accessories
Weight (g)
65
Material (Body)
Aluminum
Overall Length (mm)
95
TRUSCO Part Number
407-8381
Specification
Drip proof
Accessories
Head plate, head band, pen clip
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LB-311 49044737 -
Discontinued
[x]
ADD TO CART

Related Products