Buy more than* S$200* and get FREE SHIPPING

Drip Pan

4.75 (4)
Purpose
Fixing casters for furniture and store fixtures, etc.
2014 TRUSCO Published Page
1-2070
...see all>
Product Options
ADD TO CART
Dimensions D'(mm) Dimensions H' (mm) Outer Diameter (phi mm) Outside Diameter D (phi mm) Dimension H (mm) Weight (g) Color Material Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D'(mm) Dimensions H' (mm) Outer Diameter (phi mm) Outside Diameter D (phi mm) Dimension H (mm) Weight (g) Color Material Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
43.5 2.0 63 64 9.0 11.3 Black Nylon - 404-1658 1PC 1 UKE-63-BK 49024141 0.99 SGD
In stock
43.5 2.0 63 64 9.0 11.2 Transparent Polycarbonate - 404-1666 1PC 1 UKE-63-TM 49024157 1.99 SGD
In stock
47 4.5 71.5 71.5 9 16 Black Nylon Casteradditionalparts 404-1674 1PC 1 UKE-71.5-BK 49024166 1.99 SGD
In stock
47 4.5 71.5 71.5 9 16.2 Transparency Polycarbonate Casteradditionalparts 404-1682 1PC 1 UKE-71.5-TM 49024175 1.99 SGD
In stock
39.8 2.2 60 60 8 9.6 Black Nylon Casteradditionalparts 404-1631 1PC 1 UKE-60-BK 49024123 0.99 SGD
In stock
39.8 2.2 60 60 8 9.7 Transparency Polycarbonate Casteradditionalparts 404-1640 1PC 1 UKE-60-TM 49024132 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
We are using it for receiving casters of PC chairs.
5
From Japan
On 2017-11-12 21:03:00
Originally it was my plan to scrape wood, but as I thought it cheaply achieved my purpose. The comfort is also good.
This review is about item#49024157.
Shitajiki
4
From Japan
On 2017-01-08 11:36:41
It is firm making. Used on cushion mat of moving shelf of tatami room
This review is about item#49024175.
Caster footrest
5
From Japan
On 2016-08-14 08:41:40
It is convenient to slide without hurting the floor by stretching the felt on the back
This review is about item#49024123.
As caster's saucer
5
From Japan
On 2016-02-03 20:23:01
Used as a caster's saucer for the purpose of preventing self-made shelves from moving arbitrarily. There are things of a soft material, but because this product is made of hard resin, the load capacity should also be large, it was as intended.
This review is about item#49024123.

Related Products