Buy more than* S$200* and get FREE SHIPPING

Chair

2014 TRUSCO Published Page
2-2925
Bearing Height (mm)
315 to 400
Bearing Width (mm)
330
Seat Adjustment (Virtical)
Gas adjustable
Color
Orange
Weight (kg)
4.3
Material
Seat: blow molding seat, leg: finish steel powder coating
TRUSCO Part Number
401-0507
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TAC-H33-OR 48830153 219.90 SGD
In stock
ADD TO CART

Related Products