Buy more than* S$200* and get FREE SHIPPING

Parking Target

Purpose
Parking lot land readjustment
2014 TRUSCO Published Page
2-2855
Withstand Load
10t or less
Mounting Hole Diameter
5mm
Frontage (mm)
200
Depth (mm)
90
Weight (g)
250
Height (mm)
13
Color
White
Material
Synthetic rubber, reclaimed rubber
TRUSCO Part Number
412-7803
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 498613 48854434 13.99 SGD
In stock
ADD TO CART

Related Products