Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Warm Belly Band

4.50 (4)
Purpose
Work in the cold area. Winter leisure like skiing, etc.
Weight (g)
103
Size
One Size Fits All
Color
Black
Material
Polyester, polyurethane
TRUSCO Part Number
400-2911
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 FT531-BK 49010394 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
In everyday life.
5
From Japan
On 2017-11-30 19:53:26
The back is warm in the fleece land, the making is also solid, it became an item that I can not release. Since the color is only black, I thought it would be even better if there was light gray.
This review is about item#49010394.
Everyday life
3
From Japan
On 2017-11-24 17:37:20
It is a bit painful. It is not very warm. It seems better to shrink it a little more.
This review is about item#49010394.
Everyday use
5
From Japan
On 2016-11-20 12:58:30
I feel less tightening compared to diet, the touch is good. I used the stomach band for the first time, but it is very warm, so I thought it was better to try it sooner.
Used everyday
5
From Japan
On 2015-11-19 19:01:35
Unlike ordinary commercially available belly band, it is a single piece and there is no need to wrap around, and warmth is good enough and it is handy.
This review is about item#49010394.

Related Products