Buy more than* S$200* and get FREE SHIPPING

Snap Off Knifes

Caution
Edged Product. Be careful while handling. Waste blade should be treated properly., This is a blade, so please handle with care. Please treat the broken blades after use properly., Edged Product. Be careful while handling. Waste blade should be treated properly., Edged Product. Be careful while handling. Waste blade should be treated properly., This is a blade, so please handle with care. Please treat the broken blades after use properly., Edged Product. Be careful while handling. Waste blade should be treated properly., Edged Product. Be careful while handling. Waste blade should be treated properly., This is a blade, so please handle with care. Please treat the broken blades after use properly., Edged Product. Be careful while handling. Waste blade should be treated properly., Edged Product. Be careful while handling. Waste blade should be treated properly., This is a blade, so please handle with care. Please treat the broken blades after use properly., Edged Product. Be careful while handling. Waste bla
Purpose
Snap off knife for cutting thick object., Utility knife to cut thick objects, Snap off knife for cutting thick object., Snap off knife for cutting thick object., Utility knife to cut thick objects, Snap off knife for cutting thick object., Snap off knife for cutting thick object., Utility knife to cut thick objects, Snap off knife for cutting thick object., Snap off knife for cutting thick object., Utility knife to cut thick objects, Snap off knife for cutting thick object.
2015 Trusco Published Pages
2 0696
2014 TRUSCO Published Page
2-0669
Compatible Replacement Blade
CBL-SG10/CBL-SG50/CBL-SK10/CBL-SK50, CBL-SG10 · CBL-SG50 · CBL-SK10 · CBL-SK50
Replacement Blade Specification
L-type blade, Sugohagin, terrible blade black, L-shaped blade, Sugohagin, terrible blade black
Blade Thickness (mm)
0.5, 0.5
Weight (g)
160, 160
Abstract
Auto-locking, Auto-locking
Overall Length (mm)
202, 202
Material
Body, holster: ABS resin, blade holder: stainless steel, Body, holster: ABS resin, blade holder: stainless steel
TRUSCO Part Number
401-3051, 401-3051
Specification
Safety rope mounting ring are on both main unit and holster. Black blade equipped as standard., Safety rope mounting ring are on both main unit and holster. Black blade equipped as standard., Both main body and holster have each ring to mount a safety rope, black blade standard equipment
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DC-L500YSFBL 48908474 14.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products