Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Eco-Friendly Safety Boots

2015 Trusco Published Pages
3 0475
2014 TRUSCO Published Page
3-0306
Pressure-resistance Load (kN)
4.5
Foot Width
2E
JIS Standard
JIS T 8101 total rubber L pass
Color
black
Material
Torso / bottom: natural rubber, backing: hosiery, toe box: steel (rust processing)
...see all>
Product Options
ADD TO CART
Weight (kg) TRUSCO Part Number Length (cm) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) TRUSCO Part Number Length (cm) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.45 423-1481 27 26 1Pair 1 AE-01-26.0 49047731 -
Discontinued
[x]
1.21 423-1431 26 23 1Pair 1 AE-01-23.0 49047686 -
Discontinued
[x]
1.59 423-1511 28.5 28 1Pair 1 AE-01-28.0 49047765 -
Discontinued
[x]
1.84 423-1520 29.5 29 1Pair 1 AE-02-29.0 49047774 -
Discontinued
[x]
1.23 423-1449 26 24 1Pair 1 AE-01-24.0 49047695 -
Discontinued
[x]
1.26 423-1457 26 24.5 1Pair 1 AE-01-24.5 49047704 -
Discontinued
[x]
1.36 423-1465 27 25 1Pair 1 AE-01-25.0 49047713 -
Discontinued
[x]
1.37 423-1473 27 25.5 1Pair 1 AE-01-25.5 49047722 -
Discontinued
[x]
1.46 423-1490 27 26.5 1Pair 1 AE-01-26.5 49047747 -
Discontinued
[x]
1.47 423-1503 28.5 27 1Pair 1 AE-01-27.0 49047756 -
Discontinued
[x]
ADD TO CART

Related Products