Buy more than* S$200* and get FREE SHIPPING

Reflector Tapes

4.29 (7)
Purpose
For various signs in warehouse and plant. Various danger signs. For crash prevention signs. Uneven signs in various facilities. Guidance display.
180degree peeling strength (N / 20mm)
12.4
Installation Method
Pasting type
Tape Thickness (mm)
6
Tape Width (mm)
50
...see all>
Product Options
ADD TO CART
Length (mm) Tape Length (m) Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Tape Length (m) Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2.5 435 White 417-4909 1Roll 1 RR-1-C 49047783 81.99 SGD
In stock
75 0.075 12 / Pack White 417-4917 1Box(6Sheet) 1 RR-1-C6P 49047792 4.99 SGD
In stock
- 2.5 435 Fluorescentyellow 417-4925 1Roll 1 RR-1-DGA 49047801 81.99 SGD
Shipped after 2018-01-24
75 0.075 12 / Pack Fluorescentyellow 417-4933 1Box(6Sheet) 1 RR-1-DGA6P 49047817 4.99 SGD
In stock
ADD TO CART

Related Products