Buy more than* S$200* and get FREE SHIPPING

Women's Cotton Gloves

3.50 (2)
Purpose
General work. Transportation work. Civil engineering and construction. Machine operation.
Around Palms (cm)
17
Middle Finger Length (cm)
7
Overall Length (cm)
21.5
Weight (g)
720
Size
M
Color
Generation
Thickness (mm)
2.4
Material
100% cotton
TRUSCO Part Number
419-1595
Specification
7 gauge 5 braids
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(12Pair) 1 177 49048343 20.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Stained glass production
3
From Japan
On 2016-06-23 15:08:48
There was a strange smell when opening the bag at the time of purchase. I thought it was for ladies but I purchased it, but it is smaller than I thought. Because it is coarse, it shrinks considerably when washing, and seems to be a bit too small for women of normal size. Wrinkle wrinkles as length also shrinks. I got disappointed because it is a little expensive item even if we collect 10 sheets.
This review is about item#49048343.
Outdoor
4
From Japan
On 2015-07-12 22:46:40
I bought it for use by a child of elementary school student. It was 100 cotton, it was nice to have a good size, it was good. Worried about some things, threads are coming out from around the base of the thumb and there are places where the stitches are coarse, but I think that it was good on average.
This review is about item#49048343.

Related Products