Buy more than* S$200* and get FREE SHIPPING

Non Slip Gloves

Purpose
Smart Phone Operation.
Around Palms (cm)
17
Middle Finger Length (cm)
6.5
Overall Length (cm)
18.5
Scale Specification
0-100
Measuring Force (N)
1.4 or less
Measuring Range (mm)
0 to 5.0
Weight (g)
30
Size
One Size Fits All
Color
Black
Material
Gloves part: acrylic other, fingertips (index finger thumb): conductive fibers, non-slip part: PVC
TRUSCO Part Number
398-5393
Specification
10 gauge, 2 braids
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 1160 49048413 -
Discontinued
[x]
ADD TO CART

Related Products