Buy more than* S$200* and get FREE SHIPPING

Cotton Work Gloves

Purpose
General work. Transportation work. Civil engineering and construction. Machine operation.
Around Palms (cm)
13
Middle Finger Length (cm)
7.5
Overall Length (cm)
24
Weight (g)
620
Size
One Size Fits All
Color
White
Thickness (mm)
2.1
Material
Cotton polyester
TRUSCO Part Number
419-1587
Specification
7 gauge 2 braids
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(12Pair) 1 173 49048334 12.20 SGD
In stock
ADD TO CART

Related Products