Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Non Slip Gloves

Around Palms (cm)
20
Middle Finger Length (cm)
8
Overall Length (cm)
23
Ecomark Certification Number
No. No. 9103014
Weight (g)
70
Size
One Size Fits All
Color
White
Thickness (mm)
2.2
Material
Gloves part: recycled PET fiber, cotton, other, non-slip part: silicon resin
TRUSCO Part Number
398-5407
Specification
7 gauge 2 braids
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 4533 49048395 4.99 SGD
In stock
ADD TO CART

Related Products