Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Non Slip Gloves

Purpose
During a disaster strikes.
2014 TRUSCO Published Page
3-0109
Around Palms (cm)
13.5
Middle Finger Length (cm)
8
Overall Length (cm)
28
Weight (g)
65
Size
One Size Fits All
Color
White
Thickness (mm)
2.5
Material
Gloves part: cotton polyester, non-slip part: vinyl chloride (PVC)
TRUSCO Part Number
419-1609
Specification
7 gauge 2 braids
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 311-50 49048361 2.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products