Buy more than* S$200* and get FREE SHIPPING

Japanese Long Gloves

Purpose
Civil engineering and construction. Machine operation. General work.
Around Palms (cm)
19
Middle Finger Length (cm)
8
Overall Length (cm)
28.5
Weight (g)
660
Size
One Size Fits All
Color
Generation
Thickness (mm)
2.1
Material
Cotton, polyester
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 124-10CM 49048325 14.69 SGD
In stock
ADD TO CART

Related Products