Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ladies Work Gloves

5.00 (2)
Purpose
General work. Transportation work. Civil engineering and construction. Machine operation.
Around Palms (cm)
17
Middle Finger Length (cm)
7
Overall Length (cm)
21
Weight (g)
480
Size
M
Color
Generation
Thickness (mm)
2.1
Material
Cotton, polyester
Specification
7 gauge 2 braids
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(12Pair) 1 C-520 49048352 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Fisheries processing work
5
From Japan
On 2015-08-27 22:32:02
It is soft and easy to work with. Although it is free size, I thought that it was easy to work with a fitting feeling when there was a little smaller size.
This review is about item#49048352.
Inspection before packing · Many cleaning times
5
From Japan
On 2015-04-27 15:58:19
Furniture is good size for women to use. (We also use small men.) Although I bought a variety of things at other stores and tried it for usability, many of them were thin and fractured quickly for price. There was something good if I let the price up, but I can not go to that kind of translation ... This glove hands are continuing to use the price and usability well.
This review is about item#49048352.

Related Products