Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Container Card Case

2015 Trusco Published Pages
4 1138
Width (mm)
180
Length (mm)
270
Weight (kg)
2.0
Material
Polyethylene film (PE), back polypropylene (PP)
TRUSCO Part Number
412-7617
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YS-CB-PKT-1 88488793 4.99 SGD
In stock
ADD TO CART

Related Products