Buy more than* S$200* and get FREE SHIPPING

Round Container Bag

Caution
One time use only. Not waterproof.
Purpose
To transport mineral and powder.
Maximum Filler Mass (kg)
1000
Outer Diameter (mm)
phi1100
Insertion Slot Dimensions (Diameter x Height) (mm)
phi1100x850
Height (mm)
1100
Weight (kg)
1.9
Material
Body:weatheringagentscontainingpolypropylene,innerbag:polyethylene
TRUSCO Part Number
412-7579
Specification
Laminated outside
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YS-CB-L1000A 48973224 45.97 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products