Buy more than* S$200* and get FREE SHIPPING

Large Sandbag, Square

5.00 (5)
Caution
One time use only. Not waterproof.
Purpose
Resin-granular transport.
Maximum Filler Mass (kg)
500
Outer Diameter (mm)
[] 870
Insertion Slot Dimensions (Diameter x Height) (mm)
[] 870x800
Dimensions (Width W x Depth D x Height H) (mm)
870x870x1200
Outside Diameter x Height H (phi mm x mm)
[] 870x1200
Height (mm)
1200
Weight (kg)
1.4
Material
Body: weathering agent mixed polypropylene
Specification
Laminated: None
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YS-CB-SLB-1 48973163 29.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Air truck filling
5
From Japan
On 2016-08-04 16:49:28
Safety measure during air filling work by placing the truck tire inside
This review is about item#48973163.
Air conditioning construction
5
From Japan
On 2016-07-18 18:13:33
Very easy to use and the price is satisfied.
This review is about item#48973163.
Cleaning of fallen leaves
5
From Japan
On 2015-12-14 15:13:12
It's OK if you are cheap. Since the lifting belt is not turning to the bottom of the bag, it seems impossible for a heavy weight object. It was enough to put it in a bread roll if it was wet fallen leaves.
This review is about item#48973163.
Weeding, pruning work, collection of unused items, general waste, etc.
5
From Japan
On 2015-05-23 13:09:58
It was a very easy to purchase and correct answer when carrying or carrying out
This review is about item#48973163.
Disposal of waste materials sorting
5
From Japan
On 2015-03-18 21:20:32
It was strong and it was nice.
This review is about item#48973163.

Related Products