Buy more than* S$200* and get FREE SHIPPING

Round Container Bag

Caution
One time use only. Not waterproof.
Purpose
For asbestos construction.
Maximum Filler Mass (kg)
1000
Outer Diameter (mm)
phi1100
Insertion Slot Dimensions (Diameter x Height) (mm)
phi1100x800
Height (mm)
1100
Weight (kg)
3.6
Thickness (mm)
(Inner bag) 0.15
Material
Body:polypropyleneagentmixedweather,theinnerbag:polyethylene(PE)
TRUSCO Part Number
412-7587
Specification
Laminated inside
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YS-CB-L1000A-PE2 48973233 85.06 SGD
In stock
ADD TO CART

Related Products