Buy more than* S$200* and get FREE SHIPPING

Round Container Bag

Caution
One time use only. Not waterproof.
Purpose
For fertilizer and feed.
Discharge Outlet Dimensions (diameter x height)(mm)
phi450x500
Maximum Filler Mass (kg)
1000
Outer Diameter (mm)
phi1100
Insertion Slot Dimensions (Diameter x Height) (mm)
phi1100x850
Height (mm)
1100
Weight (kg)
2.1
Material
Body:weatheringagentscontainingpolypropylene,innerbag:polyethylene
TRUSCO Part Number
412-7412
Specification
Laminated: None
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YS-CB-1000C 48973057 59.65 SGD
In stock
ADD TO CART

Related Products