Buy more than* S$200* and get FREE SHIPPING

Urethane Bearing

Hardness (Shore A)
90
Type
A
...see all>
Product Options
ADD TO CART
Weight (g) 2015 Trusco Published Pages Width (mm) 2014 TRUSCO Published Page TRUSCO Part Number Accuracy Class Operating temperature Limits Color Outer Diameter (phi mm) Bearing Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) 2015 Trusco Published Pages Width (mm) 2014 TRUSCO Published Page TRUSCO Part Number Accuracy Class Operating temperature Limits Color Outer Diameter (phi mm) Bearing Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14.0 1 1634 7 1-1552 408-0092 JIS B 1514 0 Class Over 20 over 70 degC Gray 28 608ZZ 8 1PC 1 U-0828-90 49048982 13.99 SGD
In stock
10.0 - 6 - 408-0084 - - - 28 626ZZ 6 1pc 1 U-0628-90 49048973 13.99 SGD
In stock
1.0 - 3 - 408-0025 - - - 12 W683ZZA 3 1pc 1 U-0312-90 49048912 15.99 SGD
In stock
1.5 - 4 - 408-0033 - - - 13 W684AX50ZZ 4 1pc 1 U-0413-90 49048921 15.99 SGD
In stock
2.0 - 5 - 408-0041 - - - 16 624ZZ 4 1pc 1 U-0416-90 49048937 15.99 SGD
In stock
3.0 - 5 - 408-0050 - - - 16 WBC5-13ZZ 5 1pc 1 U-0516-90 49048946 15.99 SGD
In stock
5.0 - 5 - 408-0076 - - - 20 696ZZ 6 1pc 1 U-0620-90 49048964 17.99 SGD
In stock
5.0 - 5 - 408-0068 - - - 20 625ZZ 5 1pc 1 U-0520-90 49048955 15.99 SGD
In stock
ADD TO CART

Related Products