Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

2015 Trusco Published Pages
1 1304
2014 TRUSCO Published Page
1-1204
Field of View
7 deg
Lens Size (mm)
21
Magnification
8
Overall Height (mm)
44
Depth (mm)
72
Weight (g)
171
Width (mm)
102
Material
Lens Coating: magenta coating, Body: Aluminum alloy rubber-covered
Set Contents
Soft case, and cleaning glasses
TRUSCO Part Number
417-1802
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 895 49049445 39.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products