|
Feature
* Products that meet your criteria are shown in
table below.
- 2014 TRUSCO Published Page
- 1-1204
- Field of View
- 5.8 °
- Lens Size (mm)
- 25
- Magnification
- 10
- Overall Height (mm)
- 44
- Depth (mm)
- 92
- Weight (g)
- 196
- Width (mm)
- 102
- Material
- Lens Coating: red color coating, body: aluminum alloy rubber-covered
- Set Contents
- Soft case, wipe glasses
- TRUSCO Part Number
- 417-1811
|
Customers Who Viewed This Item Also Viewed
<<
I.L.K. (IKEDA LENS INDUSTRIAL)
I.L.K. (IKEDA LENS INDUSTRIAL)
I.L.K. (IKEDA LENS INDUSTRIAL)
I.L.K. (IKEDA LENS INDUSTRIAL)
I.L.K. (IKEDA LENS INDUSTRIAL)
>>
Related Products