Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Zoom Compact Binoculars

2015 Trusco Published Pages
1 1304
2014 TRUSCO Published Page
1-1204
Field of View
4.5 over 2.3 deg
Lens Size (mm)
21
Magnification
7-21
Overall Height (mm)
44
Depth (mm)
107
Weight (g)
200
Width (mm)
91
Material
Prism: BK over 7, lens coating: magenta coating, body: plastic (some rubber-covered)
Set Contents
Strap, soft case
TRUSCO Part Number
417-1918
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ZM21211 49049472 96.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products